Check Availability
  • 80/20 

    Inside Corner Bracket, 8Hole, For1515, 1530

  • Item # 2RCW3
  • Mfr. Model # 4304
Inside Corner Bracket, 8Hole, For1515, 1530
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RCW3
Mfr. Model # 4304
UNSPSC #24102004
Catalog Page 1118
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Inside Corner Bracket, 8-Hole
For Use With 1515, 1530
Width (In.) 2-13/16
Material Aluminum
Finish Clear Anodized
Package Quantity 1
Height (In.) 3
Length (In.) 3
Capacity (Lb.) 0.365
Series 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In