Check Availability
  • 80/20 

    Framing Extrusion,T-Slotted,15 Series

  • Item # 29NZ80
  • Mfr. Model # 1530-48
Framing Extrusion,T-Slotted,15 Series
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NZ80
Mfr. Model # 1530-48
UNSPSC #31111501
Shipping Weight 9.65 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Grooved
Number of Open Slots 6
Series 15 Series
Length 48"
Width (In.) 1.50
Width (mm) 38.10
Height (In.) 3.00
Height (mm) 76.20
Slot Width (In.) 0.32
Slot Width (mm) 8.13
Bore Dia. (In.) 0.26
Bore Dia. (mm) 6.65
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 2.42
Yield Strength 35,000 lb./sq. in.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions