Check Availability
  • 80/20 

    Framing Extrusion,T-Slotted,10 Series

  • Item # 29NZ74
  • Mfr. Model # 1004-145
Framing Extrusion,T-Slotted,10 Series
Qty
  • Web Price
    $41.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29NZ74
Mfr. Model # 1004-145
UNSPSC #31111501
Shipping Weight 6.78 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Grooved
Number of Open Slots 2
Series 10 Series
Length 145"
Width (In.) 1.00
Width (mm) 25.40
Height (In.) 1.00
Height (mm) 25.40
Slot Width (In.) 0.26
Slot Width (mm) 6.47
Bore Dia. (In.) 0.21
Bore Dia. (mm) 5.20
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 0.56
Yield Strength 35,000 lb./sq. in.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions