Check Availability
  • 80/20 

    FBHSCS & T-Nut, For 15S, PK15

  • Item # 2RCT7
  • Mfr. Model # 3320-15
FBHSCS & T-Nut, For 15S, PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RCT7
Mfr. Model # 3320-15
UNSPSC #24102004
Catalog Page 1119
Shipping Weight 0.6 lbs
Country of Origin Taiwan *
Item FBHSCS and T-Nut
For Use With 1515, 1530
Material Carbon Steel
Finish Black Zinc
Package Quantity 15
* This product's country of origin is subject to change

Compliance and Restrictions