Check Availability
  • 80/20 

    Extrusion, 15S, 145 In L, 3 In W, 3 In H

  • Item # 5JTD5
  • Mfr. Model # 3030-LS-145
Extrusion, 15S, 145 In L, 3 In W, 3 In H
Qty
  • Web Price
    $221.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily machined 6105-T5 aluminum alloy rail can be cut to fit and assembled using common shop tools. Drop-lock feature tightly holds fastened bars together. Suitable for factory automation, machine guarding and enclosures, workstations, tooling specialties, machine frames, carts, shelving, and displays.
Show More Close
 

Technical Specifications

Item # 5JTD5
Mfr. Model # 3030-LS-145
UNSPSC #31111501
Catalog Page 1117
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Smooth
Number of Open Slots 8
Series 15 Series Lite Smooth
Length 145"
Width (In.) 3.00
Height (In.) 3.00
Slot Width (In.) 0.32
Bore Dia. (In.) 0.26
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 3.11
Yield Strength 35,000 lb./sq. in.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions