Check Availability
  • 80/20 

    Extrusion, T-Slotted, 30S, 4M L, 30 mm W

  • Item # 5JRY8
  • Mfr. Model # 30-3030-4M
Extrusion, T-Slotted, 30S, 4M L, 30 mm W
Qty
  • Web Price
    $51.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily machined 6105-T5 aluminum alloy rail can be cut to fit and assembled using common shop tools. Drop-lock feature tightly holds fastened bars together. Suitable for factory automation, machine guarding and enclosures, workstations, tooling specialties, machine frames, carts, shelving, and displays.
Show More Close
 

Technical Specifications

Item # 5JRY8
Mfr. Model # 30-3030-4M
UNSPSC #31111501
Catalog Page 1117
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Smooth
Number of Open Slots 4
Series 30 Series
Length 4m
Width (mm) 30.00
Height (mm) 30.00
Slot Width (mm) 8.13
Bore Dia. (mm) 6.65
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 0.59
Yield Strength 241.3 N/mm sq.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions