Check Availability
  • 80/20 

    Extrusion, T-Slot, 20S, 4M L, 20 mm W

  • Item # 16U247
  • Mfr. Model # 20-2020-4M
  • (1)
Extrusion, T-Slot, 20S, 4M L, 20 mm W
Qty
  • Web Price
    $32.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16U247
Mfr. Model # 20-2020-4M
UNSPSC #31111501
Shipping Weight 3.75 lbs
Country of Origin USA *
Item Framing Extrusion
Extrusion Profile T-Slotted
Extrusion Texture Smooth
Number of Open Slots 4
Series 20 Series
Length 4m
Width (mm) 20.00
Height (mm) 20.00
Slot Width (mm) 5.26
Bore Dia. (mm) 4.19
Material Aluminum 6105-T5
Weight/Ft. (Lb.) 0.32
Yield Strength 241.3 N/mm sq.
Finish Clear Anodize
* This product's country of origin is subject to change

Compliance and Restrictions