Check Availability
  • 80/20 

    Drop-In T-Nut & FBHSCS, For 15S

  • Item # 2RCU6
  • Mfr. Model # 3323
Drop-In T-Nut & FBHSCS, For 15S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RCU6
Mfr. Model # 3323
UNSPSC #24102004
Catalog Page 1119
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Drop-In T-Nut and FBHSCS
For Use With 1515, 1530
Material Carbon Steel
Finish Black Zinc
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions