Check Availability
  • 80/20 

    2.0000" Roller Dia. Flat Stud Roller Wheel;Hex Socket Face Design

  • Item # 2RCZ4
  • Mfr. Model # 2290
2.0000" Roller Dia. Flat Stud Roller Wheel;Hex Socket Face Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This standard roller wheel features self-lubricating nylon construction. It can be mounted anywhere along a rail's T-slot or end with included mounting hardware. It also features permanently lubricated bronze bushings.
Show More Close
 

Technical Specifications

Item # 2RCZ4
Mfr. Model # 2290
UNSPSC #27111712
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Roller Wheel
Track Roller Item Roller Wheel
Roller Style Stud
Face Design Hex Socket
Roller Shape Flat
Roller Dia. 2.0000"
Roller Width 0.7200"
Stud Type Concentric
Stud Dia. 0.3750"
Stud Length 0.750"
Thread Size 5/16-18"
Thread Length (In.) 0.375
Step Size (In.) 0.188
Roller Material Self-Lubricating Black Nylon
Number of Bearings 0
Bearing Type Permanent Lubricated Bronze Bushing
Stud Material Carbon Steel
For Use With 15 Series
* This product's country of origin is subject to change

Compliance and Restrictions