Check Availability
  • 5.11 TACTICAL 

    XPRT Tactical Pants. Size: 36", Fits Waist Size: 36", Inseam: 34", TDU Khaki

  • Item # 424F34
  • Mfr. Model # 74068
XPRT Tactical Pants. Size: 36", Fits Waist Size: 36", Inseam: 34", TDU Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424F34
Mfr. Model # 74068
UNSPSC #53102703
Shipping Weight 1.35 lbs
Country of Origin Cambodia *
Item XPRT Tactical Pants
Size 36"
Color TDU Khaki
Fits Waist Size 36"
Garment Style Pants
Inseam 34"
Material 60% Cotton/40% Nylon
Fabric Weight 6.2 oz
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms