Check Availability
  • 5.11 TACTICAL 

    XPRT Tactical Pants MC. Size: 32", Fits Waist Size: 32", Inseam: 30", Multicam

  • Item # 424F88
  • Mfr. Model # 74070
XPRT Tactical Pants MC. Size: 32", Fits Waist Size: 32", Inseam: 30", Multicam
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424F88
Mfr. Model # 74070
UNSPSC #53102703
Shipping Weight 0.9 lbs
Country of Origin Cambodia *
Item XPRT Tactical Pants MC
Size 32"
Color Multicam
Fits Waist Size 32"
Garment Style Pants
Inseam 30"
Material 60% Cotton/40% Nylon
Fabric Weight 6.2 oz
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms