Check Availability
  • 5.11 TACTICAL 

    Wyldcat Pants. Size: 0, Fits Waist Size: 0, Inseam: 28-3/4", Black

  • Item # 423R23
  • Mfr. Model # 64019
Wyldcat Pants. Size: 0, Fits Waist Size: 0, Inseam: 28-3/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423R23
Mfr. Model # 64019
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Cambodia *
Item Wyldcat Pants
Size 0
Color Black
Fits Waist Size 0
Garment Style Pants
Inseam 28-3/4"
Material 53% Cotton/44% Polyester/3% Elastane
Fabric Weight 17.99 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms