Check Availability
  • 5.11 TACTICAL 

    Woven Tactical Shirt, Coyote, M

  • Item # 6XKP8
  • Mfr. Model # 72157
Woven Tactical Shirt, Coyote, M Woven Tactical Shirt,Coyote,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This classic shirt features a cape back with moisture-wicking mesh for breathability and comfort. The hidden button-down collar stays provide a professional appearance that is also appropriate for casual environments. The shirt has 6 pockets, including a sleeve pen pocket and hidden document pockets. It also features 26 bartacks in high-stress areas.
Show More Close
 

Technical Specifications

Item # 6XKP8
Mfr. Model # 72157
UNSPSC #46181526
Catalog Page 1812
Shipping Weight 1.3 lbs
Country of Origin Bangladesh *
Item Woven Tactical Shirt
Size M
Color Coyote
Material 100% Cotton Canvas
Length 31-3/4"
Fits Chest Size 38" to 40"
Sleeve Length 35"
Neck Size 15" to 15-1/2"
Pockets 4
Fabric Weight 5.4 oz.
Type Long Sleeve
Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms