Check Availability
  • 5.11 TACTICAL 

    Woven Tactical Shirt,Fire Navy,2XL

  • Item # 6UKG9
  • Mfr. Model # 71152
Woven Tactical Shirt,Fire Navy,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Classic shirts feature a cape back with moisture-wicking mesh for breathability and comfort. Hidden button-down collar stays provide a professional appearance that is also appropriate for casual environments. 26 bartacks in high-stress areas.
Show More Close
 

Technical Specifications

Item # 6UKG9
Mfr. Model # 71152
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 1.3 lbs
Country of Origin Bangladesh *
Item Woven Tactical Shirt
Size 2XL
Color Fire Navy
Material 100% Cotton Canvas
Length 33-5/8"
Fits Chest Size 50" to 52"
Sleeve Length Short Sleeve
Neck Size 18" to 18-1/2"
Pockets 4
Fabric Weight 5.4 oz.
Type Short Sleeve
Includes Patented Hidden Document Pockets, Cape Back With Mesh Lining, Hidden Button Down Collar, and Sleeve Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms