This item has been discontinued.  For alternate products call 1-800-217-6872.

Womens Utility Shorts, L, Dark Navy

Product Details

Lightweight, comfortable workout shorts are ideal for your running and physical training sessions. They feature a drawcord, elasticized waistband, and fully gusseted crotch for the comfort and range of motion you need. The two on-seam pockets let you carry your everyday items, while the moisture-wicking fabric helps keep you cool and dry.
Show More Close
 

Technical Specifications

Item # 38HN01
Mfr. Model # 33059
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Women's Utility Shorts
Size L
Fits Waist Size 36" to 38"
Color Dark Navy
Material 100% Polyester
Pockets 2
Fabric Weight 5.9 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms