Check Availability
  • 5.11 TACTICAL 

    Womens Utility Shorts,S,Dark Navy

  • Item # 38HM98
  • Mfr. Model # 33059
Womens Utility Shorts,S,Dark Navy Womens Utility Shorts,S,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, comfortable workout shorts are ideal for your running and physical training sessions. They feature a drawcord, elasticized waistband, and fully gusseted crotch for the comfort and range of motion you need. The two on-seam pockets let you carry your everyday items, while the moisture-wicking fabric helps keep you cool and dry.
Show More Close
 

Technical Specifications

Item # 38HM98
Mfr. Model # 33059
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Women's Utility Shorts
Size S
Fits Waist Size 28" to 30"
Color Dark Navy
Material 100% Polyester
Pockets 2
Fabric Weight 5.9 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms