Check Availability
  • 5.11 TACTICAL 

    Women's XPRT Tactical Pants. Size: 0, Fits Waist Size: 0, Inseam: 28-3/4", TDU Green

  • Item # 423W01
  • Mfr. Model # 64414
Women's XPRT Tactical Pants. Size: 0, Fits Waist Size: 0, Inseam: 28-3/4", TDU Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423W01
Mfr. Model # 64414
UNSPSC #53102703
Shipping Weight 0.5 lbs
Country of Origin Cambodia *
Item Women's XPRT Tactical Pants
Size 0
Color TDU Green
Fits Waist Size 0
Garment Style Pants
Inseam 28-3/4"
Material 60% Cotton/40% Cordura Nylon/100% Kevlar(R)/87% Polyester/13% Spandex
Fabric Weight 6.2 oz
Pockets 9
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms