Check Availability
  • 5.11 TACTICAL 

    Women's Tactical Pants. Size: 4, Fits Waist Size: 26", Inseam: 30" to 32", Black

  • Item # 6YJD6
  • Mfr. Model # 64358
Women's Tactical Pants. Size: 4, Fits Waist Size: 26", Inseam: 30" to 32", Black Women's Tactical Pant,Black,4,30-32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for active movement, these pants have rugged double- and triple-stitch construction with 48 bartacks in high-stress areas for superior strength and performance. They include a rear strap and 7 pockets, including slash pockets, for ample storage. The self-adjusting waistband offers comfort and a custom fit, and a reinforced seat and knees provide durability. Slots in the knees accept kneepad inserts, available separately.
Show More Close
 

Technical Specifications

Item # 6YJD6
Mfr. Model # 64358
UNSPSC #46181527
Catalog Page 1811
Shipping Weight 1.55 lbs
Country of Origin Cambodia *
Item Women's Tactical Pants
Size 4
Color Black
Fits Waist Size 26"
Garment Style Pants
Inseam 30" to 32"
Material 100% Cotton Canvas
Fabric Weight 8.5 oz.
Pockets 7
Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms