Check Availability
  • 5.11 TACTICAL 

    Women's Taclite Pro Pants. Size: 12, Fits Waist Size: 30-1/2", Inseam: 34" to 36", Black

  • Item # 6YJN0
  • Mfr. Model # 64360
Women's Taclite Pro Pants. Size: 12, Fits Waist Size: 30-1/2", Inseam: 34" to 36", Black Women's Taclite Pro Pant,Black,12,Long
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These tough, lightweight, and breathable pants stand up to everyday wear while also resisting fading and wrinkles. They feature 8 easy-access pockets, including 5.11's signature slash pockets.

• PTFE-treated poly/cotton ripstop for soil and stain resistance
• Double-reinforced seat and knees for rough wear
Show More Close
 

Technical Specifications

Item # 6YJN0
Mfr. Model # 64360
UNSPSC #46181527
Catalog Page 1813
Shipping Weight 1.4 lbs
Country of Origin Vietnam *
Item Women's Taclite Pro Pants
Size 12
Color Black
Fits Waist Size 30-1/2"
Garment Style Pants
Inseam 34" to 36"
Material 65%/35% Poly Cotton/Ripstop
Fabric Weight 6.14 oz.
Pockets 8
Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms