Check Availability
  • 5.11 TACTICAL 

    Women's Taclite Pants. Size: 16, Fits Waist Size: 16, Inseam: 31-3/4", TDU Khaki

  • Item # 425C32
  • Mfr. Model # 64360TAA
Women's Taclite Pants. Size: 16, Fits Waist Size: 16, Inseam: 31-3/4", TDU Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425C32
Mfr. Model # 64360TAA
UNSPSC #53102703
Shipping Weight 1.45 lbs
Country of Origin Cambodia *
Item Women's Taclite Pants
Size 16
Color TDU Khaki
Fits Waist Size 16
Garment Style Pants
Inseam 31-3/4"
Material 65% Polyester/35% Cotton
Fabric Weight 6.14 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms