Check Availability
  • 5.11 TACTICAL 

    Women's TCLT PDU A-Class Pants. Size: 8, Fits Waist Size: 8, Inseam: 28-3/4", Brown

  • Item # 423T80
  • Mfr. Model # 64370
Women's TCLT PDU A-Class Pants. Size: 8, Fits Waist Size: 8, Inseam: 28-3/4", Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423T80
Mfr. Model # 64370
UNSPSC #53102703
Shipping Weight 1.6 lbs
Country of Origin Vietnam *
Item Women's TCLT PDU A-Class Pants
Size 8
Color Brown
Fits Waist Size 8
Garment Style Pants
Inseam 28-3/4"
Material 65% Polyester/35% Cotton
Fabric Weight 10.14 oz
Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms