Check Availability
  • 5.11 TACTICAL 

    Women's Stryke Pants. Size: 18, Fits Waist Size: 18, Inseam: 31-3/4", Dark Navy

  • Item # 423Y12
  • Mfr. Model # 64418
Women's Stryke Pants. Size: 18, Fits Waist Size: 18, Inseam: 31-3/4", Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423Y12
Mfr. Model # 64418
UNSPSC #53102703
Shipping Weight 1.1 lbs
Country of Origin Vietnam *
Item Women's Stryke Pants
Size 18
Color Dark Navy
Fits Waist Size 18
Garment Style Pants
Inseam 31-3/4"
Material 80% Polyester/20% Cotton with PTFE
Fabric Weight 12 oz
Pockets 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms