Check Availability
  • 5.11 TACTICAL 

    Women's Stryke Pants. Size: 10, Fits Waist Size: 10, Inseam: 28-3/4", Midnight Navy

  • Item # 423V21
  • Mfr. Model # 64400
Women's Stryke Pants. Size: 10, Fits Waist Size: 10, Inseam: 28-3/4", Midnight Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423V21
Mfr. Model # 64400
UNSPSC #53102703
Shipping Weight 0.75 lbs
Country of Origin Vietnam *
Item Women's Stryke Pants
Size 10
Color Midnight Navy
Fits Waist Size 10
Garment Style Pants
Inseam 28-3/4"
Material 80% Polyester/20% Cotton
Fabric Weight 6.76 oz
Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms