Check Availability
  • 5.11 TACTICAL 

    Women's Stryke Pants. Size: 10, Fits Waist Size: 10, Inseam: 31-3/4", Tundra

  • Item # 423U61
  • Mfr. Model # 64386
Women's Stryke Pants. Size: 10, Fits Waist Size: 10, Inseam: 31-3/4", Tundra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423U61
Mfr. Model # 64386
UNSPSC #53102703
Shipping Weight 1.3 lbs
Country of Origin Bangladesh *
Item Women's Stryke Pants
Size 10
Color Tundra
Fits Waist Size 10
Garment Style Pants
Inseam 31-3/4"
Material 63% Polyester/37% Cotton Ripstop
Fabric Weight 10.76 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms