Check Availability
  • 5.11 TACTICAL 

    Women's Stryke Pants. Size: 0, Fits Waist Size: 0, Inseam: 31-3/4", TDU Green

  • Item # 423U54
  • Mfr. Model # 64386
Women's Stryke Pants. Size: 0, Fits Waist Size: 0, Inseam: 31-3/4", TDU Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423U54
Mfr. Model # 64386
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Women's Stryke Pants
Size 0
Color TDU Green
Fits Waist Size 0
Garment Style Pants
Inseam 31-3/4"
Material 63% Polyester/37% Cotton Ripstop
Fabric Weight 10.76 oz
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms