Check Availability
  • 5.11 TACTICAL 

    Women's Stryke Pant. Size: 2", Fits Waist Size: 25-1/2", Inseam: L, TDU Green

  • Item # 38GV82
  • Mfr. Model # 64386
Women's Stryke Pant. Size: 2", Fits Waist Size: 25-1/2", Inseam: L, TDU Green Womens Stryke Pant,TDUGreen,L,2x25-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stryke pants feature fade-, wrinkle-, stain-, and soil-resistant fabric has built-in stretch for freedom of movement and superior comfort and durability. Quick-access side cargo pockets, off-seam side pockets, accessory pockets, and rear pockets with flaps provide ample storage. Reinforced knees have interior kneepad pockets for added protection; pockets accept Kneepad Inserts No. 6YVG3. Include 2 front badge-holder belt loops and a stretch, fitted waistband. Flex-Tacâ„¢ high-performance poly/cotton ripstop.
Show More Close
 

Technical Specifications

Item # 38GV82
Mfr. Model # 64386
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Women's Stryke Pant
Size 2"
Color TDU Green
Fits Waist Size 25-1/2"
Garment Style Pants
Inseam L
Material 63% Polyester/37% Cotton Ripstop
Binding YKK Zipper, Prym Snap, and Melamine Button
Fabric Weight 6.76 oz.
Pockets 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms