Check Availability
  • 5.11 TACTICAL 

    Women's PDU B-CL Twill Pants. Size: 16, Fits Waist Size: 16, Inseam: 28-3/4", Black

  • Item # 423T24
  • Mfr. Model # 64306
Women's PDU B-CL Twill Pants. Size: 16, Fits Waist Size: 16, Inseam: 28-3/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423T24
Mfr. Model # 64306
UNSPSC #53102703
Shipping Weight 1.8 lbs
Country of Origin Vietnam *
Item Women's PDU B-CL Twill Pants
Size 16
Color Black
Fits Waist Size 16
Garment Style Pants
Inseam 28-3/4"
Material 65% Polyester/35% Cotton
Fabric Weight 7.25 oz
Pockets 6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms