Check Availability
  • 5.11 TACTICAL 

    Women's PDU A-CL Twill Pants. Size: 10, Fits Waist Size: 10, Inseam: 28-3/4", Black

  • Item # 423R90
  • Mfr. Model # 64304
Women's PDU A-CL Twill Pants. Size: 10, Fits Waist Size: 10, Inseam: 28-3/4", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423R90
Mfr. Model # 64304
UNSPSC #53102703
Shipping Weight 1.5 lbs
Country of Origin Vietnam *
Item Women's PDU A-CL Twill Pants
Size 10
Color Black
Fits Waist Size 10
Garment Style Pants
Inseam 28-3/4"
Material 65% Polyester/35% Cotton
Fabric Weight 11.25 oz
Pockets 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms