Check Availability
  • 5.11 TACTICAL 

    Women's Defender Flex Pants. Size: 4, Fits Waist Size: 4, Inseam: 28-3/4", Thyme

  • Item # 423W70
  • Mfr. Model # 64415
Women's Defender Flex Pants. Size: 4, Fits Waist Size: 4, Inseam: 28-3/4", Thyme
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423W70
Mfr. Model # 64415
UNSPSC #53102703
Shipping Weight 1.1 lbs
Country of Origin Bangladesh *
Item Women's Defender Flex Pants
Size 4
Color Thyme
Fits Waist Size 4
Garment Style Pants
Inseam 28-3/4"
Material 66% Cotton/31% Polyester/3% Elastane
Fabric Weight 8.8 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms