Check Availability
  • 5.11 TACTICAL 

    Women's Cirrus Pants. Size: 18, Fits Waist Size: 18, Inseam: 28-3/4", Tundra

  • Item # 423V06
  • Mfr. Model # 64391
Women's Cirrus Pants. Size: 18, Fits Waist Size: 18, Inseam: 28-3/4", Tundra
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423V06
Mfr. Model # 64391
UNSPSC #53102703
Shipping Weight 0.88 lbs
Country of Origin Bangladesh *
Item Women's Cirrus Pants
Size 18
Color Tundra
Fits Waist Size 18
Garment Style Pants
Inseam 28-3/4"
Material 65% Polyester/35% Cotton
Fabric Weight 10.76 oz
Pockets 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms