Check Availability
  • 5.11 TACTICAL 

    Women's Cirrus Pants. Size: 12, Fits Waist Size: 30-1/2", Inseam: R, Storm

  • Item # 32JT66
  • Mfr. Model # 64391
Women's Cirrus Pants. Size: 12, Fits Waist Size: 30-1/2", Inseam: R, Storm Womens Cirrus Pants,12,Storm,R
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged enough for duty wear or covert ops, yet stylish enough for casual wear. Durable fabric is lightweight and comfortable, while the fully gusseted crotch allows free and unhindered movement. Twin front pockets can hold a knife or cell phone; twin seat pockets are sized to hold magazines for easy access. Double-stitched rear pockets and bartacking at all major stress points for added durability and long garment life.
Show More Close
 

Technical Specifications

Item # 32JT66
Mfr. Model # 64391
UNSPSC #53102703
Shipping Weight 0.82 lbs
Country of Origin Bangladesh *
Item Women's Cirrus Pants
Size 12
Color Storm
Fits Waist Size 30-1/2"
Garment Style Pants
Inseam R
Material 65% Polyester, 35% Flex-Tac(TM) Ripstop Mechanical Stretch Cotton
Binding Metal Alloy Slot Buttons (Center Front Waistband), YKK Metal Zipper (Front Fly)
Fabric Weight 6.76 oz.
Pockets 6
Includes (7) Belt Loop Waistband, Front Knife and Cell Phone Pockets Have Reinforcement Fabric Pocket Bags for Durability, Gusseted Crotch, Dual Magazine Pockets At Seat Seam, Logo Rivets At Front and Back Pocket Openings
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms