Check Availability
  • 5.11 TACTICAL 

    Vaporlite Shorts,Waist Size 33",Storm

  • Item # 424A44
  • Mfr. Model # 73331
Vaporlite Shorts,Waist Size 33",Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 424A44
Mfr. Model # 73331
UNSPSC #46181527
Shipping Weight 0.75 lbs
Country of Origin Vietnam *
Item Vaporlite Shorts
Size 33"
Fits Waist Size 33"
Inseam 11"
Color Storm
Material 88% Polyester/12% Spandex
Pockets 6
Fabric Weight 3 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms