Check Availability
  • 5.11 TACTICAL 

    Utility Job Shirt,XLT,Fire Navy

  • Item # 52KL56
  • Mfr. Model # 72441T
Utility Job Shirt,XLT,Fire Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KL56
Mfr. Model # 72441T
UNSPSC #53102703
Shipping Weight 0.8 lbs
Country of Origin Bangladesh *
Item Utility Job Shirt
Size XLT
Color Fire Navy
Material 60% Cotton, 40% Polyester
Fits Chest Size 46" to 48"
Neck Size 17" to 17-1/2"
Closure Type Zipper
Fabric Polyester/Cotton
Pockets 3
Binding Molded Plastic Zipper At Center Front
Fabric Weight 7.8 oz.
Features No Roll Collar, Mic Clip Pockets At Both Shoulders, Fade and Shrink Resistant
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms