Check Availability
  • 5.11 TACTICAL 

    Utili-T Crew Neck Shirt,ACU Tan,XL,PK3

  • Item # 6XYZ4
  • Mfr. Model # 40016
Utili-T Crew Neck Shirt,ACU Tan,XL,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This shirt has a tapered fit and a tag-free label, and is extra long to stay tucked in. The 1" high-density collar stays flat for a professional appearance.
Show More Close
 

Technical Specifications

Item # 6XYZ4
Mfr. Model # 40016
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 1.24 lbs
Country of Origin Honduras *
Item Utili-T Crew Neck Shirt
Size XL
Color ACU Tan
Material Ringspun 100% Cotton Jersey
Length 31-5/8"
Fits Chest Size 46" to 48"
Neck Size 17" to 17-1/2"
Fabric Weight 4.5 oz.
Includes Moisture Wicking, 1" High Density Collar, Cut Long to Stay Tucked In
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms