Check Availability
  • 5.11 TACTICAL 

    Twill TDU Pants. Size: 2XL, Fits Waist Size: 43-1/2" to 47", Inseam: R, Black

  • Item # 32JM59
  • Mfr. Model # 74004
Twill TDU Pants. Size: 2XL, Fits Waist Size: 43-1/2" to 47", Inseam: R, Black Twill TDU Pants,2XL,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features an abrasion-resistant fabric, triple stitching, bartacking in key stress areas, and a double-thick seat for superior strength and performance under the toughest conditions. Comes with secure rear pockets and roomy cargo pockets with internal secondary pockets that can hold AR magazines. Pants are compatible with Backup Belt Systemâ„¢ that lets you easily customize your tactical kit. Includes blousing straps for a more uniform appearance.
Show More Close
 

Technical Specifications

Item # 32JM59
Mfr. Model # 74004
UNSPSC #53102703
Shipping Weight 2.15 lbs
Country of Origin Vietnam *
Item Twill TDU Pants
Size 2XL
Color Black
Fits Waist Size 43-1/2" to 47"
Garment Style TDU Pants
Inseam R
Material 65% Polyester, 35% Cotton Twill with PTFE Finish (Main Body), 80% Polyester, 20% Cotton Plain Weave (Pocketing)
Binding YKK Zipper with Locking Slider, Prym Snap, 4-Hole Melamine Buttons, Hook-and-Loop
Fabric Weight 7.25 oz.
Pockets 8
Includes PTFE Treated for Spill and Stain Resistance, Self Adjusting Tunnel Waistband That Moves with The Wearer, Front Pocket Openings Have Extra Reinforcement On Knife Clipping area. Deep Front Pockets, Clean Finished Inside The Pant and Double Stitched for Heavy Duty. Large Pleated Cargo Pockets with Bellows On Back and (2) compartments Pockets with Bibs Feature Inside. Leg Openings Have Removable Draw Cords Tacked to Inseam
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms