Check Availability
  • 5.11 TACTICAL 

    Triumph Shorts, Waist Size 12, Khaki

  • Item # 423P86
  • Mfr. Model # 63307
Triumph Shorts, Waist Size 12, Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423P86
Mfr. Model # 63307
UNSPSC #46181527
Shipping Weight 1.1 lbs
Country of Origin Cambodia *
Item Women's Triumph Shorts
Size 12
Fits Waist Size 12
Inseam 9"
Color Khaki
Material 53% Cotton/44% Polyester/3% Elastane
Pockets 4
Fabric Weight 8.5 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms