Check Availability
  • 5.11 TACTICAL 

    Traverse Pants. Size: 40" x 36", Fits Waist Size: 40", Inseam: 36", Black

  • Item # 52KT61
  • Mfr. Model # 74438
Traverse Pants. Size: 40" x 36", Fits Waist Size: 40", Inseam: 36", Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KT61
Mfr. Model # 74438
UNSPSC #53102703
Shipping Weight 1.2 lbs
Country of Origin Vietnam *
Item Traverse Pants
Size 40" x 36"
Color Black
Fits Waist Size 40"
Garment Style Pants
Inseam 36"
Material 87% Polyester, 13% Spandex
Binding YKK Zipper
Pockets 10
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Germany , Spain , Finland , France , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Singapore and Ukraine .

This item is restricted for international sale.

Alternate Search Terms