Check Availability
  • 5.11 TACTICAL 

    Trainer Belts, TDU Green, Width: 1-1/2"

  • Item # 21W185
  • Mfr. Model # 59409
Trainer Belts, TDU Green, Width: 1-1/2" Trainer Belts,TDU Green,Size 52 to 54
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for training and everyday wear. Nylon webbing with reinforced stitching locks into the low-profile buckle. A hook-and-loop locking system provides additional security. Stainless steel buckle with 6000-lb. rating.
Show More Close
 

Technical Specifications

Item # 21W185
Mfr. Model # 59409
UNSPSC #53102501
Shipping Weight 0.75 lbs
Country of Origin China *
Item Trainer Belts
Width 1-1/2"
Color TDU Green
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms