Check Availability
  • 5.11 TACTICAL 

    Tactical Shorts,Waist Size 35",Dark Navy

  • Item # 425C63
  • Mfr. Model # 73285TAA
Tactical Shorts,Waist Size 35",Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 425C63
Mfr. Model # 73285TAA
UNSPSC #46181527
Shipping Weight 0.75 lbs
Country of Origin Cambodia *
Item Tactical Shorts
Size 35"
Fits Waist Size 35"
Inseam 9"
Color Dark Navy
Material 100% Cotton
Pockets 7
Fabric Weight 8.5 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms