Check Availability
  • 5.11 TACTICAL 

    Tactical Shorts, 31 in., Khaki

  • Item # 38HF36
  • Mfr. Model # 73327
Tactical Shorts, 31 in., Khaki
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rugged, lightweight shorts are comfortable for tactical missions or casual wear. PTFE-treated for moisture, soil, and stain resistance. Feature multipurpose thigh pockets and low-profile cargo pockets with AR magazine compartments to help keep your range or tactical gear in place. Fully gusseted crotch for easy mobility. Fixed waistband and 11" inseam.
Show More Close
 

Technical Specifications

Item # 38HF36
Mfr. Model # 73327
UNSPSC #53102703
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Tactical Shorts
Size 31"
Fits Waist Size 31"
Color Khaki
Material 65% Polyester/35% Cotton
Pockets 8
Fabric Weight 6.8 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms