Check Availability
  • 5.11 TACTICAL 

    Tactical Shorts,40,Fire Navy

  • Item # 32JN94
  • Mfr. Model # 73285
Tactical Shorts,40,Fire Navy Tactical Shorts,40,Fire Navy Tactical Shorts,40,Fire Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These shorts feature triple-stitch reinforcements and a tough cotton canvas fabric with a self-binding weave to help prevent unraveling. The double-thick seat and bartacking provides long life, and the self-adjusting waist band offers a secure, comfortable fit under all conditions. Additional features include innovative rear strap and slash pockets, extra-deep front pockets, 3 thigh-mounted utility pockets, and a convenient D-ring to hold your ID or keys.
Show More Close
 

Technical Specifications

Item # 32JN94
Mfr. Model # 73285
UNSPSC #53102703
Shipping Weight 1.4 lbs
Country of Origin Cambodia *
Item Tactical Shorts
Size 40"
Fits Waist Size 40"
Inseam 9"
Color Fire Navy
Material 100% Cotton Tactical Canvas (Pocketing), 80% Polyester, 20% Cotton Plain Weave
Pockets 8
Fabric Weight 8.5 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms