Check Availability
  • 5.11 TACTICAL 

    Tactical Polo,Heather Gray,M

  • Item # 6XKJ2
  • Mfr. Model # 71182
Tactical Polo,Heather Gray,M Tactical Polo,Heather Gray,M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Generously sized, the 3-button shirts have mic clips at the shoulders and sternum, dual pen pockets, and a stay-flat, no-roll collar. 100% cotton jersey treated to resist fading, wrinkling, and shrinking.
Show More Close
 

Technical Specifications

Item # 6XKJ2
Mfr. Model # 71182
UNSPSC #46181526
Catalog Page 1810
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Tactical Polo
Size M
Color Heather Gray
Material 100% Cotton
Length 29-3/8"
Fits Chest Size 38" to 40"
Sleeve Length Short Sleeve
Neck Size 15" to 15-1/2"
Fabric Weight 6 oz.
Type Short Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms