Check Availability
  • 5.11 TACTICAL 

    Tactical Polo,M,Silver Tan

  • Item # 21W824
  • Mfr. Model # 72360
Tactical Polo,M,Silver Tan Tactical Polo,M,Silver Tan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tactical polo shirt is 100% cotton jersey treated to resist fading, wrinkling, and shrinking. Generously sized, the 3-button shirt has mic clips at the shoulders and sternum, dual pen pockets, and a stay-flat, no-roll collar.
Show More Close
 

Technical Specifications

Item # 21W824
Mfr. Model # 72360
UNSPSC #53102703
Shipping Weight 10.0 lbs
Country of Origin Vietnam *
Item Tactical Polo
Size M
Color Silver Tan
Fits Chest Size 38" to 40"
Sleeve Length Love Sleeve
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms