Check Availability
  • 5.11 TACTICAL 

    Tactical Polo,L,Black

  • Item # 21W232
  • Mfr. Model # 61164
Tactical Polo,L,Black Tactical Polo,L,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tactical polo shirt is 100% cotton jersey treated to resist fading, wrinkling, and shrinking. Generously sized, the 3-button shirt has mic clips at the shoulders and sternum, dual pen pockets, and a stay-flat, no-roll collar.
Show More Close
 

Technical Specifications

Item # 21W232
Mfr. Model # 61164
UNSPSC #53102703
Shipping Weight 1.05 lbs
Country of Origin Vietnam *
Item Tactical Polo
Size L
Color Black
Material 100% Cotton, No Wrinkle, Shrink or Fade
Sleeve Length Short Sleave
Fabric Cotton
Pockets 2
Features Pen Pocket , No Wrinkle , Shrink or Fade
Type Women's
Includes Pen Pocket
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms