Check Availability
  • 5.11 TACTICAL 

    Tactec Chest Rig, 500D Nylon, Tac OD, Width: 21-1/2", Size: Universal

  • Item # 22MM52
  • Mfr. Model # 56061
Tactec Chest Rig, 500D Nylon, Tac OD, Width: 21-1/2", Size: Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A sturdy, weatherproof foundation for your tactical kit, this comfortable, versatile rig keeps your gear dry, secure, and close at hand; can be worn either H-Frame or cross-back style to allow full range of motion. MOLLE- and SlickStick Systemâ„¢-compatible integrated web platform lets you expand and organize your gear and accessories for the mission at hand. Includes both nylon cover and bungee retention options. Quick-release buckles get you in and out of the rig quickly, as situations develop.
Show More Close
 

Technical Specifications

Item # 22MM52
Mfr. Model # 56061
UNSPSC #46182306
Shipping Weight 0.7 lbs
Country of Origin Vietnam *
Item Tactec Chest Rig
Gender Men's
Style Tactical
Size Universal
Length 14"
Width 21-1/2"
Material 500D Nylon
Color Tac OD
Features Accomodates (6) Loaded AR Mags or (6) Pistol Mags, Water Bottle Retention, External MOLLE and Padded Shoulder Straps with Web Platform, Quick Release Buckles
Material - Duty Belts and Harnesses 500D Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , China , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Iraq , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.