Check Availability
  • 5.11 TACTICAL 

    Taclite TDU Short Sleeve Shirt,L,Storm

  • Item # 32JR58
  • Mfr. Model # 71339
Taclite TDU Short Sleeve Shirt,L,Storm Taclite TDU Short Sleeve Shirt,L,Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, ultra light, and breathable to help keep you cool in hot, humid conditions. Shirt has triple stitching construction and features a bi-swing shoulder that allows a wider range of movement when performing tactical missions. Roomy, chest pockets and adjacent hidden document pockets can hold paperwork, cell phone, small flashlight or even a small handgun.
Show More Close
 

Technical Specifications

Item # 32JR58
Mfr. Model # 71339
UNSPSC #53102703
Shipping Weight 0.85 lbs
Country of Origin Vietnam *
Item Taclite TDU Short Sleeve Shirt
Size L
Color Storm
Material 65% Polyester, 35% Cotton, Taclite Ripstop with PTFE Finish
Fits Chest Size 44"
Pockets 6
Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop
Fabric Weight 4.4 oz.
Type Taclite Shirt
Includes PTFE Treated for Stain and Soil Resistance, Locker Loop Inside Back Neck, Bi-Swing Shoulder Design, (2) Chest Pockets with A Bellow At One Side, Patented Hidden Document Pocket, Hidden Lower Front Placket. Comes with An Epaulette and Badge Holder Kit
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms