Check Availability
  • 5.11 TACTICAL 

    Taclite TDU Shirt, 4XL, Dark Navy

  • Item # 21W715
  • Mfr. Model # 72054
Taclite TDU Shirt, 4XL, Dark Navy Taclite TDU Shirt,4XL,Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, ultra light, and breathable to help keep you cool in hot, humid conditions. Features triple stitching construction and a bi-swing shoulder that allows a wider range of movement when performing tactical missions. Shirt has reinforced elbow patches for added durability and dual pen pockets on left forearm. Roomy, chest pockets and adjacent hidden document pockets can hold paperwork, cell phone, small flashlight or even a small handgun.
Show More Close
 

Technical Specifications

Item # 21W715
Mfr. Model # 72054
UNSPSC #53102703
Shipping Weight 10.0 lbs
Country of Origin Vietnam *
Item Taclite TDU Shirt
Size 4XL
Color Dark Navy
Fits Chest Size 58" to 60"
Sleeve Length Love Sleeve
Type Long Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms