Check Availability
  • Police and EMT Pants
  • 5.11 TACTICAL 

    Taclite TDU Pants. Size: R/3XL, Fits Waist Size: 48" to 50", Inseam: R/3XL, Dark Navy

  • Item # 21X001
  • Mfr. Model # 74280
Taclite TDU Pants. Size: R/3XL, Fits Waist Size: 48" to 50", Inseam: R/3XL, Dark Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable pants have triple-stitch construction and more than 40 bartacks in high-stress areas to meet the demands of patrol and special operations. Made of material that is comfortable yet resists tearing and abrasion. The pants have strong and roomy front pockets, 2 rear pockets, and large side pockets that each have an inside pocket and divider to hold 2 AR mags. All pockets are lined with the Back-Up Belt System™ carrier for attachment of Back-Up Belt System™ pouches. Additional details include blousing straps and double-layered knee pockets that accept Kneepad Inserts No. 6YVG3, available separately.

• PTFE-treated poly/cotton ripstop for stain, liquid, and soil resistance
•  Self-adjusting comfort waistband for easy bending and stretching
Show More Close
 

Technical Specifications

Item # 21X001
Mfr. Model # 74280
UNSPSC #53102703
Shipping Weight 11.0 lbs
Country of Origin Vietnam *
Item Taclite TDU Pants
Size R/3XL
Color Dark Navy
Fits Waist Size 48" to 50"
Garment Style TDU Pants
Inseam R/3XL
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms