Check Availability
  • 5.11 TACTICAL 

    Taclite TDU Long Slv Shirt,4XL,TDU Green

  • Item # 32JC05
  • Mfr. Model # 72054T
Taclite TDU Long Slv Shirt,4XL,TDU Green Taclite TDU Long Slv Shirt,4XL,TDU Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Comfortable, ultra light, and breathable to help keep you cool in hot, humid conditions. Features triple stitching construction and a bi-swing shoulder that allows a wider range of movement when performing tactical missions. Shirt has reinforced elbow patches for added durability and dual pen pockets on left forearm. Roomy, chest pockets and adjacent hidden document pockets can hold paperwork, cell phone, small flashlight or even a small handgun.
Show More Close
 

Technical Specifications

Item # 32JC05
Mfr. Model # 72054T
UNSPSC #53102703
Shipping Weight 1.4 lbs
Country of Origin Vietnam *
Item Taclite TDU Long Sleeve Shirt
Size 4XL
Color TDU Green
Material 65% Polyester, 35% Ripstop Cotton with PTFE Finish
Fits Chest Size 60"
Sleeve Length Love Sleeve
Pockets 7
Binding 4-Hole Melamine Buttons, 30 Ligne Buttons, Hook-and-Loop
Fabric Weight 4.4 oz.
Type Long Sleeve
Includes PTFE Treated for Stain and Soil Resistance, Locker Loop Inside Back Neck, Bi-Swing Shoulder Design Allows Extra Movement. (2) Chest Pockets with A Bellow At One Side, and A Pencil Pocket Opening On Each Flap. Hidden Document Pocket. Duel Pen-Pocket On Left Arm
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Bosnia and Herzegovina , Belgium , Switzerland , Czech Republic , Spain , Finland , France , Georgia , Greece , Hungary , Ireland , Italy , Lithuania , Mexico , Norway , Portugal , Republic of Serbia , Sweden , Slovenia and Ukraine .

This item is restricted for international sale.

Alternate Search Terms