Check Availability
  • 5.11 TACTICAL 

    Taclite Shorts,Waist Size 40",Storm

  • Item # 423Z89
  • Mfr. Model # 73308
Taclite Shorts,Waist Size 40",Storm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423Z89
Mfr. Model # 73308
UNSPSC #46181527
Shipping Weight 1.0 lbs
Country of Origin Cambodia *
Item Taclite Shorts
Size 40"
Fits Waist Size 40"
Inseam 11"
Color Storm
Material 65% Polyester/35% Cotton
Pockets 8
Fabric Weight 6.14 oz
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms